SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Pro-Line 60 x 30 B6030SSESD Basic Single Sided Starter Expandable Workbench - ESD Laminate Top

Pro-Line 60 x 30 B6030SSESD Basic Single Sided Starter Expandable Workbench - ESD Laminate Top

Item #: WB249790

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,575.00

Quantity

Customers Also Viewed

Global Industrial™ 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Global Industrial™ 48x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

Global Industrial™ 72x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ 72x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ 96x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ 96x30 Adjustable Height Workbench Square Tube Leg, Laminate Square Edge Blue

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Global Industrial™ Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60"x30"

Pro-Line 60 x 30 B6030SSESD Basic Single Sided Starter Expandable Workbench - ESD Laminate Top

Basic expandable modular workbenches create rows and aisles of workstations for an affordable price Great for large work areas, assembly stations, packaging areas, learning centers and more. Solid slotted uprights allow the work surface or optional accessories to be mounted anywhere along the column. Work surface is height adjustable from 30" to 36" at 1" increments. Heavy gauge steel frame bolts to top and leg supports to provide added strength to the work surface and lateral support to the station. Work surface has a 180° T-mold front edging for safety. Includes adjustable leveling feet. Stations measure 65"H overall. Blue powder coat finish. Single Sided Starter Units include one complete frame with uprights, two horizontal leg supports, two top supports and one work surface.

Weights & Dimensions

  • Depth 30 in (76.2 cm)
  • Width 60 in (152.4 cm)
  • Height 65 in (165.1 cm)
  • Weight Capacity 750 lbs (340.91 kg)

Product Details

  • Leg Type Fixed
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Square
  • Type Stationary
  • Top Material ESD Laminate
  • Brand Pro-Line
  • Leg Style Cantilever Leg
  • Material Steel
  • Style Single-Sided
  • Manufacturers Part Number B6030SSESD
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pro-Line 60 x 30 B6030SSESD Basic Single Sided Starter Expandable Workbench - ESD Laminate Top

Pro-Line 60 x 30 B6030SSESD Basic Single Sided Starter Expandable Workbench - ESD Laminate Top

Item #: WB249790

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant