EXTRA DEEP PEDESTAL WORKBENCHES
4 Drawer/Cabinet Work Bench - Square Edge Anti-Static ESD Top
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestal and Cabinet can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8"W x 28-1/2"D x 33-1/2"H. Cabinet features Tip-Prevention safety system and include lock with two keys. This 17-3/4"H locking cabinet includes a top 5"H drawer. 4-drawer pedestal includes one 3", two 5" and one 7"H drawer. Bench top is 1-1/4" thick static dissipative ESD top with standard square edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty.
*Footrest not included
Global Industrial
Model # :WB651344
Global Industrial 60 x 30 ESD Square Edge 4 Drawer & Cabinet Workbench
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,689.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 36-1/4 in |
| Weight Capacity | 6000 lbs |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Modular Drawer Double Pedestal Workbench |
| Color | Blue |
| Number of Drawers | 4 |
| Configuration | 4 Drawer / Cabinet |
| Duty Rating | Heavy Duty |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 651344 |
| Number of Cabinets | 1 |
| Top Material | ESD Laminate |
| Brand | Global Industrial |