Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Workbench w/ Maple Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray

Item #: WB318696

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $1,106.00

Promotional Price: $940.00

Quantity

Customers Also Viewed

Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Shop Top Square Edge & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Steel Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Laminate Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ Workbench w/ Laminate Square Edge Top & Drawer, 48"W x 30"D, Gray

Global Industrial™ 72 x 36 Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, Gray

Global Industrial™ 72 x 36 Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, Gray

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 60"W x 30"D

Global Industrial™ Adjustable Height Workbench, C-Channel Leg, Maple Square Edge, 60"W x 30"D

Global Industrial™ 72 x 30 Adjustable Height Workbench C-Channel Leg - Steel Square Edge - Gray

Global Industrial™ 72 x 30 Adjustable Height Workbench C-Channel Leg - Steel Square Edge - Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 60"W, Gray

Global Industrial™ Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 60"W, Gray

This solid, rugged workbench stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4" thickness and has laminated edges. The top is finished with a penetrating mineral oil for a durable high quality appearance. The adjustable height bench stringer comes with mounting hardware to assemble legs to the bench top. The legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. The bench stringer comes with mounting hardware to assemble legs to the bench top. Its legs are finished with scratch-resistant gray powder coat. The workbench height adjusts at 1-1/2" increments.

Weights & Dimensions

  • Depth 36 IN (91.44 cm)
  • Width 60 IN (152.4 cm)
  • Top Thickness 1-3/4 IN (4.45 cm)
  • Height 42-7/8 IN (108.9 cm)
  • Weight Capacity 2000 LBS (909.09 kg)
  • Leg Height 29-1/8 to 35-1/8 IN

Product Details

  • Leg Type Adjustable
  • Adjustment Type Telescoping Legs & Leveling Feet
  • Number of Drawers 1
  • Assembly Required Yes
  • Edge Type Square
  • Number of Shelves 1
  • Mobile or Stationary Stationary
  • Type Production Workbench
  • Top Material Maple Butcher Block
  • Brand Global Industrial
  • Leg Style C-Channel Leg
  • Material Steel
  • Style Bench with Drawer & Riser
  • Power No
  • Manufacturers Part Number 318696
  • Color Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Workbench w/ Maple Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray

Item #: WB318696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Workbench w/ Maple Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray
    Global Industrial™ Workbench w/ Maple Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray
    Global Industrial™ Workbench w/ Maple Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray
    Global Industrial™ Workbench w/ Maple Square Edge Top, Drawer & Riser, 60"W x 36"D, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant