Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB183402

Global Industrial™ Workbench with Flared Leg, 48 x 36", Steel Square Edge

Product Description
This workbench has a 12 ga steel top reinforced with 14 ga end channels for superior strength and durability. The scratch-resistant powder coat finish will not absorb oil and resists rust and cracks. Its 1-1/2" thick steel top comes with mounting hardware to attach the top to the legs.

PROMOTIONAL PRICE
$458.95

was $525.00
Save $66.05 (13%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth36 in
Height33-1/2 in
Weight Capacity2000 lbs
Top Thickness1-1/2 in
Nominal Height34 in
Leg Height32 in

Product Details

Assembly RequiredYes
PowerNo
TypeOpen Base Workbench
ColorGray
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleFlared Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number183402
Top MaterialSteel
BrandGlobal Industrial