Bench Includes:
- Lockable Drawer
- Back & End Stops
- Bench Stringer
Model # :WB318687
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 30-5/8 - 36-3/4 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Production Workbench |
| Color | Gray |
| Number of Drawers | 1 |
| Adjustment Type | Bolted Leg |
| Style | Bench with Drawer |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 318687 |
| Top Material | Steel |
| Brand | Global Industrial |