✓ Square-edge, non conductive, 1-1/2" shop top
✓ High weight capacity to handle most projects and tasks
✓ Adjustable-height C-channel legs
One of the toughest industrial tops you'll find anywhere. Global's 1-1/2" Shop Top provides a smooth, extra-strong, non-conductive work surface. Tempered hardboard bonded to a particleboard core built to withstand rugged treatment. Smooth hardwood edges resist moisture. Won't warp or splinter. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are gray powder coated. Bench stringer comes with mounting hardware to assemble legs to the bench top.
Leg height adjusts in 1-1/2" increments.
Global Industrial
Model # :WB183139
Global Industrial Adjustable Height Workbench, 48 x 30", Shop Top Square Edge, Gray
|
Questions & Answers (0)
Product Description
PRICE
$559.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 30-11/16 - 36-13/16 in |
| Weight Capacity | 2000 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 31 - 37 in |
| Leg Height | 29-1/8 to 35-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | C-Channel Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 183139 |
| Top Material | Shop Top |
| Brand | Global Industrial |