Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB601418

Global Industrial™ Workbench with Flared Leg, 48 x 30", Laminate Square Edge

Product Description
This heavy duty workbench is built to give years of dependable performance. The fixed flared leg workbench has two electrical knockouts located in each 3" wide leg. Its fixed height legs are specially treated to resist rust and finished with durable gray powder coat. The workbench is built for rugged use, yet it is easy to keep clean. The 1-5/8" thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. The bench stringer comes with mounting hardware to assemble legs to the bench top.

PRICE
$469.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth30 in
Height33-9/16 in
Weight Capacity2000 lbs
Top Thickness1-5/8 in
Nominal Height34 in

Product Details

Assembly RequiredYes
PowerNo
TypeOpen Base Workbench
ColorGray
Top Color FamilyLight Gray
Duty RatingStandard Duty
Edge TypeSquare
Leg StyleFlared Leg
Mobile or StationaryStationary
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number601418
Top MaterialPlastic Laminate
BrandGlobal Industrial