Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB253756

Global Industrial™ Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48"W x 26"D, Gray

Product Description
✓ Overall 2000 lb. load capacity
✓ Top 3-sided lip edge work surface
✓ Reinforced, lockable doors secure storage areas while mobile.

The Global Industrial ™ Mobile Drawer Workbench Cabinet is a fully welded service bench for heavy-duty work, tool organization, and assembling components with various parts. Suitable for autobody shops, manufacturing spaces, and warehouses. The steel cabinet features a work surface with a 1-1/2" high 3-sided lip edge to retain contents, channel reinforced cabinet doors and chrome-plated locking handles for added convenience and resiliency. All drawers feature telescoping ball bearing slides for smooth operation and recessed drawer pulls for a catch-free surface. The foot activated anchor is not included.

  • 4 casters (2 rigid, 2 swivel) non-marring, non-conductive phenolic casters
  • Drawer capacity: 90 lbs.
  • Fixed height shelf capacity: 270 lb.
  • 10"H top and 14"H bottom openings
  • Inside shelf: 27-3/8 W" x 23 D" x 1-1/10" thick
  • PRICE
    $1,649.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth26 in
    Height34 in
    Weight Capacity2000 lbs
    Weight204 lbs
    Nominal Height34 in

    Product Details

    Assembly RequiredYes
    TypeService Bench Cabinet
    ColorGray
    Number of Drawers4
    Casters5 x 2 Phenolic (2 rigid, 2 swivel)
    StyleCabinet, Shelf, Drawer
    Edge TypeSquare
    Mobile or StationaryMobile
    Number of Doors2
    Number of Shelves1
    MaterialSteel
    Construction TypeUnassembled
    Leg TypeFixed
    Manufacturers Part Number253756
    Top MaterialSteel
    BrandGlobal Industrial