SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Diversified Spaces 4 Station Workbench, 2 Drawers, 2 Cabinets, 64"W x 54"D, Tan

Diversified Spaces 4 Station Workbench, 2 Drawers, 2 Cabinets, 64"W x 54"D, Tan

Item #: WBB336143

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8,547.59 up to 46% OFF

Price: $4,574.00

Quantity

Customers Also Viewed

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 14 Vertical Lockers, 96"W x 24"D, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces 4 Station Workbench, 12 Horizontal Lockers, No Vises, 64"Wx54"Dx33-1/4"H, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces 2 Station Workbench, 2 Vises, 1 Cabinet, 64"W x 28"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces Wall, Island Workbench, 2 Cabinets, 96"W x 24"D, Gray

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Diversified Spaces 4 Station Workbench, 4 Vises, 2 Cabinets, 64"W x 54"D, Gray

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Diversified Spaces 2 Station Workbench, 6 Horizontal Lockers, 64"W x 28"D, Black

Diversified Spaces Elementary Mobile Work Bench, 60"W x 28"D x 28-1/4"H, Tan

Diversified Spaces Elementary Mobile Work Bench, 60"W x 28"D x 28-1/4"H, Tan

Diversified Spaces 2 Station Single Faced Workbench, 1 Cabinet, 64"W x 28"D, Tan

Diversified Spaces 2 Station Single Faced Workbench, 1 Cabinet, 64"W x 28"D, Tan

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 12 Drawers & 1 Cabinet, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 8 Drawers & 2 Cabinets, 72"Wx24"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Global Industrial™ Workbench w/ Maple Square Edge Top, 6 Drawers & 2 Cabinets, 72"Wx30"D, Gray

Diversified Spaces 2 Station Workbench, 2 Drawers, 1 Cabinet, 64"W x 28"D, Tan

Diversified Spaces 2 Station Workbench, 2 Drawers, 1 Cabinet, 64"W x 28"D, Tan

This workbench is ideal for classrooms, workshops, studios and more. The 4-station maple workbench is a Double-faced unit with 2 cabinet doors and 2 drawers per side. The workbench has a 2-1/4" thick hard maple top. The locking drawers are fully dovetailed and roll easily on epoxy-coated glides. The locking doors have pulls and are hung on five-knuckle institutional hinges. The workbench base is made using solid maple and maple veneers and is finished with an earth-friendly UV finish. Vises are not included.

Weights & Dimensions

  • Depth 54 IN (137.16 cm)
  • Width 64 IN (162.56 cm)
  • Height 31-1/4 IN (79.38 cm)
  • Weight Capacity 600 LBS (272.73 kg)
  • Weight 410 LBS (186.36 kg)

Product Details

  • Leg Type Fixed
  • Number of Drawers 4
  • Assembly Required No
  • Country of Origin USA
  • Edge Type Square
  • Number of Doors 4
  • Type Multi Station Workbench
  • Number of Compartments 4 Drawers / 2 Cabinets
  • Top Material Maple Butcher Block
  • Brand Diversified Spaces
  • Material Maple
  • Style 4-Station Workbench
  • Manufacturers Part Number WW32-0V
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Diversified Spaces 4 Station Workbench, 2 Drawers, 2 Cabinets, 64"W x 54"D, Tan

Diversified Spaces 4 Station Workbench, 2 Drawers, 2 Cabinets, 64"W x 54"D, Tan

Item #: WBB336143

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant