+

Shows Optional Foot Activated Anchor
Price: $531.00
Customers Also Viewed
Mobile Bench with 1 Fixed Height Shelf
These all welded service benches offer heavy duty construction that features a 2000 lb. load capacity! The top work surface on these service benches feature 3-sided lip edges with backstop to retain contents. Cabinet doors include chrome plated locking handles. Doors are channel reinforced for added strength and rigidity. 5" x 2" non-marring, non-conductive phenolic casters (2 rigid, 2 swivel) offer high strength and impact resistance. Foot-activated anchor helps keep cabinet bench in place. Includes a fixed height shelf with a capacity of 200 lbs to provide 10"H top and 14"H bottom compartments. Shows Optional Foot Activated Anchor
- WIDTH INCHES 36 (91.44 cm)
- DEPTH INCHES 26 (66.04 cm)
- HEIGHT INCHES 34 (86.36 cm)
- DOOR QUANTITY 2
- DRAWER QUANTITY --
- TOP CONSTRUCTION Steel Square Edge
- SHELF QUANTITY 1
- WEIGHT LBS 126 (57.27 kg)
- COLOR FINISH Gray
- CONSTRUCTION Steel
- BRAND Global Industrial
- Capacity Lbs. (Evenly Distributed) 2000 (909.09 kg)
- ASSEMBLY Unassembled
- CASTER 5 x 2 Phenolic (2 rigid, 2 swivel)
- PRODUCT GROUP Mobile Service Bench Cabinet
- STYLE Cabinet, Shelf
- LEG TYPE Fixed
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Daniel
Date: April 23, 2019
-
Reviewer: RUSS
Date: April 23, 2019
-
Reviewer: Jimmy Wheeley
Date: April 23, 2019
Your review:
The cabinets are being used in Agriculture shop and are ideal because of their mobility, durability and storage. Students built butcher block type work surfaces for the cabinets and the teacher says they work great. -
Reviewer: Ron
Date: April 23, 2019
Your review:
Good cart for our needs. Did have some paint that was rubbed off during shipment. We use this cart at Trade Shows and it is well received.
There are 3 questions and 3 answers for this product.
-
What are the actual "inside" dimensions of the bench top, measured as the interior of the three lips on the top?
Question Asked By: Dwight, February 14, 2017
Answer This Question
Question Answered By:
-
anonymous
Hello Dwight, The actual "inside" dimensions of the bench top are 34"W x 24"D. Thank you for your interest in our product!
-
-
I need additional keys for this cabinet. Who is the mfr for the lock?
Question Asked By: TCP, June 07, 2016
Answer This Question
Question Answered By:
-
anonymous
Hello Tcp, This is a Global brand cabinet. Please call our sales team at 1.888.978.7759 and tell them you would like extra keys for the 36 X 26 Mobile Cabinet Bench. They will be able to get that out to you right away. Thank you for your interest in our product!
-
-
What replacement parts are available for this item?
Question Asked By: April 28, 2014
Answer This Question
Question Answered By:
-
anonymous
RP9009 - Replacement Keys - Set/2 (#SC357) For Paramount Storage Cabinets
RP9010 - Replacement Lockset w/Keys (#SC357)For Paramount Storage Cabinet
RP9041 - Replacement Shelf Clips For Storage Cabinets, Bag/20
-
Popular item in this category
Global Industrial™ Mobile Reversible Whiteboard - 48 x 36 - Porcelain - Black Frame
Item #: B444997PBK
Not Yet Rated
In Stock, Ships in 3-4 days
$441.95

Global Industrial 36 x 26 Mobile Cabinet Bench
$531.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories