This mobile service bench is made of 16 gauge all-welded steel with a durable gray powder coat finish. The unit has a convenient sturdy work surface. The 3" backstop on top surface. It has a tubular handle for ease of mobility 5" x 1-1/4" polyurethane casters (2) swivel and (2) rigid. The unit has 4 drawers, each with 100 lbs capacity, moves easily on ball bearing slides. Each drawer has a cyliner lock and are keyed alike. The storage are has 2 shelves and a single point locking handle with 2 keys. The unit ships fully assembled. The shelf dimensions are 13-1/4"W x 12-1/2"D. The drawer dimensions are 20-7/16"W x 14-11/16"D x 5-7/8"H.
Durham Mfg.® Mobile Service Bench, 10 Bins/Shelf, 4 Drawers, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,839.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 21 in |
| Height | 34 in |
| Weight Capacity | 1200 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Type | Service Bench with Bins |
| Color | Gray |
| Number of Drawers | 4 |
| Style | Cabinet, Drawer |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Doors | 1 |
| Number of Shelves | -- |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Mobile Bench Cabinet - 4 Drawers 1 Compartment 10 bins |
| Leg Type | Fixed |
| Manufacturers Part Number | 2211-DLP-RM-10B-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |