This mobile bench cabinet has a heavy duty 14 gauge all-welded steel construction and durable gray powder coat finish with 14 gauge fixed shelf. The double doors have 3-point locking handle with cylinder lock and 2 keys. This cabinet features a sturdy tubular handle that aids in mobility. It comes with 6" x 2" phenolic bolt-on casters; (2) swivel and (2) rigid. The bench ships fully assembled. The shelf dimensions are 36"W x 21-1/8"D.
Durham Mfg.® Mobile Bench Cabinet, 2 Locking Doors, Shelf, 36" W x 24"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,499.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 38 in |
| Weight Capacity | 1200 lbs |
| Nominal Height | 38 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | No |
| Type | Service Bench Cabinet |
| Color | Gray |
| Number of Drawers | -- |
| Style | Cabinet, Shelf |
| Edge Type | Square |
| Mobile or Stationary | Mobile |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Mobile Bench Cabinet - 1 Shelf |
| Leg Type | Fixed |
| Manufacturers Part Number | 3100-95 |
| Top Material | Steel |
| Brand | Durham Mfg. |