These workbenches are perfect for sanitary, food services, and health care applications. Certified by the national sanitation foundation, and manufactured with 300 and 430 series stainless steel to offer good corrosion resistance. Adjustable height gives you the ability to fully customize your work area.
Aero Manufacturing 304 Stainless Steel Table, 72 x 30", Adjustable Undershelf, 18 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,255.00
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 22 - 34 in |
| Weight Capacity | 1000 lbs |
| Gauge | 16 ga |
| Base Gauge | 16 ga |
| Nominal Height | 22 - 34 in |
Product Details
| Assembly Required | No |
| Leg Style | Round Tubular Leg |
| Number of Shelves | 1 |
| Construction Type | Assembled |
| Manufacturers Part Number | 3TS-3072-ADJ |
| Primary Use | Foodservice & Medical Facilities |
| Shelf Material | 18 Ga. Stainless Steel |
| Leg Material | 1-5/8" Stainless Steel |
| Brand | Aero Manufacturing |
| Power | No |
| Type | Commercial Work Table |
| Color | Silver |
| Style | Undershelf |
| Mobile or Stationary | Stationary |
| Leg Type | Fixed |
| Base Material | 304 Stainless Steel |
| Top Material | 304 Stainless Steel |
Compliance & Certifications
| Certifications | NSF |