
$4,454.83 up to 47% OFF
Price: $2,339.00
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
This workbench is ideal for classrooms, workshops, studios and more. The 2-station maple workbench is a single-faced unit with 2 cabinet doors and 2 drawers. The workbench has a 2-1/4" thick hard maple top. The locking drawers are fully dovetailed and roll easily on epoxy coated glides. The locking doors have pulls and are hung on five knuckle institutional hinges. The workbench base is made using solid maple and maple veneers and has an earth-friendly UV finish. Vises are not included.
Weights & Dimensions
- Depth 28 in (71.12 cm)
- Width 64 in (162.56 cm)
- Height 31-1/4 in (79.38 cm)
- Weight Capacity 600 lbs (272.73 kg)
- Weight 325 lbs (147.73 kg)
Product Details
- Leg Type Fixed
- Number of Drawers 2
- Assembly Required No
- Country of Origin USA
- Edge Type Square
- Number of Doors 2
- Type Multi Station Workbench
- Number of Compartments 2 Drawer / 1 Cabinet
- Top Material Maple Butcher Block
- Brand Diversified Spaces
- Material Maple
- Style 2-Station Workbench
- Manufacturers Part Number WW232-0V
- Color Family Tan
Customer Review
Product Q & A
There are no questions for this product.

Diversified Spaces 2 Station Workbench, 2 Drawers, 1 Cabinet, 64"W x 28"D, Tan
$2339.0
- Product Information
- Customer Review
- Product Q&A
- Accessories