✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Extra-long worktop for larger projects
This workbench is an answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick top that is warp-resistant, durable and long lasting. The stringer braced heavy duty steel legs guarantee rigidity and stability. The pedestals are 15-3/4"W x 20"D. This workbench comes with a maple butcher block top that is kiln-dried and sealed with a mineral oil protectant. The 180"W workbench includes four leg frames and three 60"W tops. It is ideal for shipping, assembly and maintenance jobs.
Global Industrial
Model # :WB488013
Global Industrial Extra Long Workbench w/ Maple Square Edge Top, 180"W x 30"D, Gray
|
Questions & Answers (0)
Product Description
PRICE
$2,785.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 180 in |
| Depth | 30 in |
| Height | 34-1/4 in |
| Weight Capacity | 2000 lbs |
| Weight | 430 lbs |
| Top Thickness | 2-1/4 in |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Configuration | 4 Legs |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 488013 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |