This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The tempcore top is a 1-1/2" thick, 3/16" high-grade hardboard on two sides, and the core is a 45 lbs density particle board. There are double electrical knockouts on the legs. This 144"W workbench includes (2) 72"W tops and (3) leg frames.
Global Industrial
Model # :WB500309
Global Industrial Production Workbench w/ Shop Top Square Edge, 144"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,529.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Depth | 30 in |
| Height | 33-9/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 264 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Configuration | 3 Legs |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 500309 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Shop Top |
| Brand | Global Industrial |