Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Ergodyne

Model # :WBB2224777

MPN #: 12593

12593 Chill-Its® 8935MF Evaporative Headwear Hi-Vis Ranger Hat w/MF, Lime, S/M

Product Description
Ergodyne® Chill-Its® 8935MF Evaporative Class Headwear Hi-Vis Ranger Hat w/MF, Lime, S/M

Wide Brim and vented mesh side panels, lined with an advanced microfiber material for the ultimate in cooling relief.

Features:
  • Microfiber material soft and absorbent
  • Super-evaporative, feels significantly cooler than ambient air
  • Easily activated by running under water for one minute
  • ANSI certified 150D Oxford Polyester
  • ANSI-compliant tape with contrasting color
PRICE
$27.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
27.95
Buy 7+ units
26.95Save $1.00 (4%)
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

TypeHigh Visibility Headwear
Material150D Oxford Polyester/Microfiber
Package Quantity1
DescriptionRanger Hat w/ Microfiber Cooling
ColorGreen
Manufacturers Part Number12593
Primary UseHeat Stress Protection
BrandErgodyne