Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB500375

Global Industrial™ Extra Long Workbench, 120 x 36", Flared Leg, Steel Square Edge

Product Description
This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. The top is made of 12 ga heavy duty steel with a thickness of 1-1/2". There are double electrical knockouts on the legs. This 120"W workbench includes (2) 60"W tops and (3) leg frames.

PRICE
$1,209.00

1
1
Backordered, expected around 03/16/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width120 in
Depth36 in
Height33-1/2 in
Weight Capacity3000 lbs
Weight218 lbs
Top Thickness1-1/2 in
Nominal Height36 in
Leg Height32 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleC-Channel Leg
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number500375
Primary UseDistribution Centers & Assembly Lines
BrandGlobal Industrial
PowerNo
TypeExtra Long Assembly Workbench
ColorGray
Configuration3 Legs
Style3 Legs
Duty RatingStandard Duty
Mobile or StationaryStationary
Leg TypeFixed
Top MaterialSteel