120"W x 30"D Production Workbench - Steel Square Edge Top, Cabinet, 3 Drawer, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H featuring full length aluminum drawer pulls and smooth gliding nylon rollers.Inside 3 drawer unit dimension are 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 11.06"H). Steel - 12-gauge heavy-duty 1-3/4" thick top. Double electrical knockouts on legs. 120"W Benches include (2) 60"W tops, (1) cabinet, (3) drawers and (1) leg frame.
Global Industrial
Model # :WB300727
Global Industrial 120x30 Production Workbench Steel Square Edge, Cabinet, 3 Drawer, 1 Leg GY
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,805.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Number of Drawers | 3 |
| Configuration | Cabinet + 3 Drawer / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 300727 |
| Number of Cabinets | 1 |
| Top Material | Steel |
| Brand | Global Industrial |