Embossed polyethylene apron that is economical and fluid resistant
1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 46 in |
| Thickness | 1 mil |
| Size | L |
Product Details
| Type | Disposable Apron |
| Material | Polyethylene |
| Package Quantity | 1000 |
| Description | Polyethylene Apron |
| Color | Blue |
| Application | Manufacturing, Food Service, Industrial, Medical, Clean Room, Pharmaceutical |
| Manufacturers Part Number | AP-PE-BLUE-46 |
| Brand | Keystone |