Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RefrigiWear

Model # :WBB582126

MPN #: 0526RNAVSML

Cooler Wear Trousers Regular, Navy - Small

Product Description
0526 Cooler Wear Trousers Regular, Navy - Small

The Cooler Wear™: Trousers are great for work because they stay in place and protect your lower body from the cold. They feature a full elastic waist and snap fly front as well as knit ankle cuffs for a comfortable fit while you work.

Features
  • 7.5 oz. Polyester fiberfill insulation
  • Water-repellent, ripstop coated nylon outershell
  • Full elastic waist
  • Snap-front fly opening
  • Rib ankle cuffs
PRICE
$119.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeS
Fits Waist Size28-30"
Inseam Length29.5"

Product Details

Number of Pockets2
For Use With0525R, 0310R, 122CR
MaterialPolyester
GenderUnisex
Manufacturers Part Number0526RNAVSML
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantYes
BrandRefrigiWear
TypePants
Reflective TapeNo
Comfort Rating0°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeElastic
High VisibilityNo
Package Quantity1
DescriptionPharmaceuticals, Dairy And Grocery
Lining MaterialPolyester

Compliance & Certifications

CertificationsCE - Meets European Safety Standards