Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RefrigiWear

Model # :WBB581858

MPN #: 0440RNAV2XL

ChillBreaker™ Coverall Regular, Navy - 2XL

Product Description
0440 ChillBreaker™ Coverall Regular, Navy - 2XL

The ChillBreaker Coveralls offer great mid-temperature protection especially when using with high activity. These coveralls are comfort rated to 10 degrees F. The 100% Taslon outershell provides plenty of flexibility to improve your mobility.

Features
  • 7.5 oz. Polyester fiberfill insulation
  • 100% Taslon nylon 3-Ply outershell
  • Wind-tight, water-repellent finish
  • 2 Front and 2 back pockets
  • 2 Zipper chest pockets
  • Storm flaps cover front zippers
  • Hip length two-way leg zippers
  • Elastic waist and interior waist draw cord
  • Soft fleece-lined collar Tool loop on hip
  • Inseam Length: 31-1/2 Inches
PRICE
$299.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length36"
Size2XL
Fits Chest Size50-52"
Fits Waist Size44-46"
Inseam Length31-1/2"

Product Details

Number of Pockets6
WristsKnit Cuff
For Use With0082R, 0318R, 115CR
AnklesOpen
MaterialPolyester/Taslon Nylon
GenderUnisex
Manufacturers Part Number0440RNAV2XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets6
Water ResistantYes
BrandRefrigiWear
TypeInsulated Coverall
Reflective TapeNo
Comfort Rating10°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionChillBreaker™ Coverall