Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RefrigiWear

Model # :WBB582800

MPN #: 0063RBLKOSA

Fat Cap, Black

Product Description
0063 Fat Cap, Black

The Fat Cap is a 'Fat' 4-layer acrylic knit that provides superior warmth. The micro denier knit is soft against skin and stretches to fit Youth to 2XL sizes.

Features
  • Fat 4-layer acrylic knit provides superior warmth
  • Micro denier knit is soft against skin
  • Stretches to fit Youth to 2XL sizes
PRICE
$36.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeOne Size

Product Details

TypeBeanie
Reflective TapeNo
ColorBlack
ThermalYes
StyleOver The Head
InsulatedNo
Closure TypeStretch Knit
High VisibilityNo
MaterialAcrylic Knit
DescriptionFat Cap
Package Quantity1
GenderUnisex
Manufacturers Part Number0063RBLKOSA
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Water ResistantNo
BrandRefrigiWear