Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



RefrigiWear

Model # :WBB582799

MPN #: 0061RBLKOSA

Fleece Cap, Black

Product Description
0061 Fleece Cap, Black

The Fleece Cap has double sided thick fleece and is skull cap style that fits under hard hat. Great as an addition to other protection for added warmth, it protects both the head and ears.

Features
  • Double-sided thick Polartec fleece
  • Skull cap style fits under hard hats
  • Embroidery available
PRICE
$16.25

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeOne Size

Product Details

TypeSkull Cap
Reflective TapeNo
ColorBlack
ThermalYes
StyleOver The Head
InsulatedNo
Closure TypeSlip On
High VisibilityNo
MaterialFleece
DescriptionExtreme Cold
Package Quantity1
GenderUnisex
Manufacturers Part Number0061RBLKOSA
CoversHead
WaterproofNo
Primary UseCold Weather Protection
Water ResistantNo
BrandRefrigiWear