Drain Covers, Plugs, & Seals
Most Relevant
Available in a variety of shapes and sizes to accommodate various drainage grates, Drain Covers, Plugs, & Seals help prevent chemicals and hazardous materials from entering the drainage system, damaging the plumbing and causing environmental damage. They are crafted from durable materials, including polyurethane, vinyl, and novathane, to provide a reliable seal & strength. Dedicated holders with a wall-mount design are available to enable quick access to seals when spills occur.
Filters
Type
Width
Length
Diameter
Ships From Canada
Availability

Square Drain Covers
| Compare | Image | Width | Length | Height | Diameter | Material | Weight | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 24 in | 24 in | - | - | Vinyl | - | Yellow | Brady | Ships Same Day WBB2262161 | $125.95was $129.95 Save $4.00 | ||
![]() | 18 in | 18 in | 3/8 in | - | Polyurethane | 5 lbs | Orange | UltraTech | WBB477678 | $215.95 | ||
![]() | 18 in | 18 in | - | - | PVC / Polyurethane | 7 lbs | Yellow/Orange | UltraTech | WBB477697 | $459.95 | ||
![]() | 36 in | 36 in | 3/8 in | - | Polyurethane | 20 lbs | Orange | UltraTech | Ships Same Day WBB477680 | $609.00 | ||
![]() | 36 in | 36 in | - | - | Polyurethane | 20 lbs | Clear | UltraTech | WB986345 | $949.00 | ||
![]() | 54 in | 54 in | - | - | Polyurethane | 41 lbs | Clear | UltraTech | WB986348 | $2,009.00 | ||
![]() | 18 in | 18 in | 1/4 in | - | Novathane | - | Red | ENPAC | WBB1317330 | $309.95 | ||
![]() | 42 in | 42 in | - | - | Polyurethane | 23 lbs | Clear | UltraTech | WB986346 | $1,175.00 | ||
![]() | 42 in | 42 in | - | - | PVC / Polyurethane | 27 lbs | Yellow/Orange | UltraTech | WBB477692 | $1,679.00 | ||
![]() | 48 in | 48 in | - | - | Polyurethane | 36 lbs | Clear | UltraTech | WB986347 | $1,555.00 |
Showing 1-10 of 19 results

Rectangular Drain Covers

Wall Mount Seal Holders

Round Drain Covers
Showing 1-10 of 11 results