Manual Pipe Threaders
Most Relevant
Ridgid® Manual Threaders

Ridgid® Manual Threaders are durable tools designed for various pipe threading applications and are made with high-quality materials for long-lasting durability. They can be purchased individually or in sets; sets include die heads, ratchet assembly, handles, and carrying cases. Available in a variety of type series and pipe/threading capacities.
| Compare | Image | Capacity | Includes | Pipe/Tube Size | Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 1/2 in (NPT) (Min), 2 in (NPT) (Max) | Die Heads, Ratchet Assembly, Handle, & Carrying Case | 1/2 in (NPT) (Min), 2 in (NPT) (Max) | 35.12 lbs | WBB326898 | $2,029.00 | ||
![]() | 1/2 in (NPT) (Min), 1 in (NPT) (Max) | Die Heads, Ratchet Assembly, & Handle | 1/2 in (NPT) (Min), 1 in (NPT) (Max) | 9.43 lbs | Ships Same Day WBB326703 | $695.00 | ||
![]() | 1/8 in (NPT) (Min), 1 in (NPT) (Max) | Die Heads, Ratchet Assembly, & Handle | 1/8 in (NPT) (Min), 1 in (NPT) (Max) | 13.7 lbs | WBB326726 | $1,209.00 | ||
![]() | 1/8 in (NPT) (Min), 2 in (NPT) (Max) | Die Heads, Ratchet Assembly, Handle, & Carrying Case | 1/8 in (NPT) (Min), 2 in (NPT) (Max) | 45 lbs | WBB326709 | $2,729.00 | ||
![]() | 1/2 in (NPT) (Min), 1 1/4 in (NPT) (Max) | Die Heads, Ratchet Assembly, Handle, & Carrying Case | 1/2 in (NPT) (Min), 1 1/4 in (NPT) (Max) | 21.75 lbs | WBB327117 | $1,345.00 |