Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Dock Fans

Equipped with high-powered motors and available in a range of diameters, Dock Fans circulate air & provide airflow to cool down loading docks & trailers in commercial and industrial facilities to help employees remain comfortable. Trailer fans are designed for secure mounting near the back of trucks and come with all the required hardware for quick, simple installation.
10 Results

High Velocity Dock Fans

High Velocity Dock Fans
High velocity dock fans are designed to project large amounts of air for long distances on loading docks, warehouses, assembly lines, and more. Fans come with a yoke mount connected to a mounting assembly for installation at loading dock door openings to circulate fresh air.
CompareImageFan DiameterVoltageHorsepowerNumber of SpeedsBrandModel #Price
Global Industrial™ 18" High Velocity Fan, Dock Truck Mount, 7,700 CFM, 1/2 HP, 115V
18 in
115V / 208-240V V
1/2 HP
1
Global Industrial
WB293144$1,229.00
Global Industrial™ 14" High Velocity Fan, Dock Truck Mount, 6,800 CFM, 1/3 HP, 115V
14 in
115 / 208-240 V
1/3 HP
1
Global Industrial
Ships Same Day
WB293143
$1,039.00
Global Industrial™ 22" High Velocity Fan, Dock Truck Mount, 10,000 CFM, 1/2 HP, 115V
22 in
115 / 208-240 V
1/2 HP
1
Global Industrial
Ships Same Day
WB293145
$1,445.00

Loading Dock Fans

Loading Dock Fans
Heavy-duty loading dock fans provide cooling air and ventilation for loading docks, trailers, and other industrial settings. These loading dock fans have a high-velocity split capacitor motor with thermal cutoff and easily install using universal mounts that allow swivel and slide positioning. Fan diameters vary by model and range in size from 14 to 36 inches, and compact dock fans are available.