Track Wheels
Constructed from robust, heavy-duty materials that resist wear & tear while providing stability, Track Wheels run on fixed tracks, rails, or paths that guide industrial equipment & materials down a fixed, pre-set path in assembly lines and automation environments. They are available in a variety of sizes & load capacities for versatility, and they are equipped with bearings to roll smoothly & efficiently.
Most Relevant

Hamilton® Track Wheels
| Compare | Image | Wheel Diameter | Width | Weight Capacity | Wheel Material | Bearing Size | Bearing Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 10 in | 1-1/4 in | 5400 lbs | Cast Iron | 1-1/4 in | Roller | WBB356428 | $555.00 | ||
![]() | 6 in | 3 in | 4500 lbs | Forged Steel | 1-1/2 in | Roller | WBB359072 | $465.95 | ||
![]() | 6-1/8 in | 1-11/16 Without Flange, 2-3/16 With Flange in | 2500 lbs | Cast Iron | 3/4 in | Roller | WBB358111 | $169.95 | ||
![]() | 4 in | 1-1/2 in | 600 lbs | Cast Iron | 3/4 in | Roller | WBB358882 | $109.95 | ||
![]() | 6 in | 2 in | 1000 lbs | Cast Iron | 1/2 in | Roller | WBB358690 | $159.95 | ||
![]() | 8 in | 3 in | 5000 lbs | Forged Steel | 1-1/4 in | Roller | WBB358748 | $689.00 | ||
![]() | 3 in | 1-3/8 in | 450 lbs | Stainless Steel | 1/2 in | Stainless Steel Precision Ball | WBB357825 | $415.95 | ||
![]() | 8 in | 2-3/4 in | 2500 lbs | Cast Iron | 1 in | Roller | WBB358765 | $279.95 | ||
![]() | 4 in | 2 in | 800 lbs | Cast Iron | 5/8 in | Roller | WBB358847 | $62.95 | ||
![]() | 6 in | 3 in | 10000 lbs | Forged Steel | 1-1/4 in | Tapered Roller | WBB358687 | $549.00 |
Showing 1-10 of 19 results