Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Compactors

Drum Crushers & Compactors are drum handling equipment designed to provide drum waste management solutions. Drum Crushers flatten heavy-duty drums making disposal of them easier. With the use of hydraulics or pneumatic compressor plates, Drum Compactors compresses waste content within a drum. Compaction allows for the maximum storage of waste in drums in order to reduce disposal costs. Drum Crushers & Compactors together are effective drum disposal and drum volume reduction methods.
14 Results

Hydraulic Drum Crushers

Hydraulic Drum Crushers
The hydraulic drum crusher compacts 55 gallon steel drums into approximately 6" high pieces. Quickly and easily load drums into the chamber, and activate the hydraulic lever to start compressing. These hydraulic drum crushers come equipped with safety features including an emergency stop button, and pressure release valves.
CompareImageLengthPowerTypeWidthHeightBrandModel #Price
Vestil™ Steel Hydraulic Drum Crusher & Compactor, 3 Phase, 208V, 38,000 lb. Capacity
38-3/16 in
6-1/2 HP, 208V, 60 HZ
Drum Crusher & Compactor
36-15/16 in
90-15/16 in
Vestil
WBB3247906$19,269.00
Forklift Bin Compactors

Forklift Bin Compactors

Hydraulic Pail Crushers

Hydraulic Pail Crushers
The Hydraulic Pail Crusher efficiently crushes 5-gallon steel pails quickly and easily. It features a heavy duty steel construction for long lasting durability, and removable legs for bench top mounting. This crusher can reduce the size of pails to a manageable 2" high. These hydraulic pail crushers come equipped with a series of safety features to ensure OSHA compliance.
Combination Pail & Can Crushers

Combination Pail & Can Crushers

Pneumatic Trash Compactors

Pneumatic Trash Compactors
Pneumatic trash compactors are ideal for reducing the amount of space taken up by waste while increasing the amount of materials that can be stored per drum. They work quickly and efficiently to reduce mess and waste, and require only air power to operate.

Manual Trash Compactors

Manual Trash Compactors
Manual Trash Compactors are perfect for compressing the contents of 55 gallon drums. They are easy to set up and require no power source, making them ideal for areas where electrical sources are limited. These manual trash compactors feature casters for tilt-and-roll portability when empty.
Compactors Accessories

Compactors Accessories