Shovels
Shovels are designed to move and lift materials in outdoor environments. Whether for construction, landscaping, or gardening, shovels are indispensable tools for handling diverse materials such as soil, gravel, and more. Available in various blade shapes and sizes, including flat, round-point, square-point, and more, to suit specific tasks and materials. Some shovels come with weather-resistant coatings, providing protection against rust and corrosion, making them suitable for outdoor use in various conditions.
Most Relevant
General Purpose Shovels & Scoops

General Purpose Shovels & Scoops offer a versatile tool suitable for landscaping, gardening, and general clean-up. These shovels and scoops are ideal for scooping soil, mulch, and other coarse materials, proving a reliable choice for your various needs. Choose from heavy or light-duty scoop shovels constructed from steel, poly, or aluminum materials.
| Compare | Image | Blade Material | Blade Width | Blade Length | Handle Type | Handle Length | Handle Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Steel | 9-1/4 in | 11-1/2 in | D-Grip | 28 in | Wood | WBB325724 | $56.95 | ||
![]() | Aluminum | 11-3/4 in | 15-3/4 in | D-Grip | 28 in | Wood | Ships Same Day WBB607725 | $129.95 | ||
![]() | Steel | 9 in | 10-1/2 in | Straight | 46 in | Wood | WBB326514 | $39.95 | ||
![]() | Plastic | 14-3/8 in | 17-3/4 in | D-Grip | 27 in | Wood | Ships Same Day WBB326441 | $57.95was $63.95 Save $6.00 | ||
![]() | Plastic | 14-1/4 in | 17-3/4 in | D-Grip | 27-1/2 in | Wood | WBB363084 | as low as $61.95 Save $5.00 | ||
![]() | Steel | 9-3/4 in | 11 in | Cushioned | 47 in | Fiberglass | WBB1222390 | $149.95 | ||
![]() | Plastic | 14-3/4 in | 18-3/4 in | Cushioned | 48 in | Wood | Ships Same Day WBB325755 | $109.95was $139.95 Save $30.00 | ||
![]() | Steel | 11-3/8 in | 14-1/2 in | Straight | 48 in | Wood | Ships Same Day WBB326259 | $84.95was $105.95 Save $21.00 | ||
![]() | Steel | 9-1/2 in | 11-1/2 in | Straight | 48 in | Wood | Ships Same Day WBB326231 | $48.95was $59.95 Save $11.00 | ||
![]() | Aluminum | 14 in | 17 in | D-Grip | 23 in | Fiberglass | WBB328869 | $279.95 |
Post Hole Diggers

Post Hole Diggers are ideal for digging deep and accurate post holes for mailboxes, fencing, and decks. Diggers feature fiberglass handles and riveted steel blades with beveled digging edges. Easily dig holes and footings with our selection of convenient hole diggers.