Leaf Blowers & Vacuums
Leaf blowers are outdoor equipment designed to clear leaves, grass clippings, and debris from streets, walkways, lawns, and landscaping. Available in cordless, backpack, and gas models, they expedite groundskeeping and outdoor maintenance tasks. Leaf blowers efficiently clear leaves and debris to prevent slips and falls and ensure tidy outdoor grounds. With various airflow velocity, air volume, and voltage options, users can select the ideal blower for their needs.
Most Relevant
Cordless Electric Blowers

Cordless Electric Blowers produce maximum air velocity and are ideal for light to medium-duty cleaning jobs. Select models are lightweight and include a soft rubberized grip, adjustable tube length, and weather-resistant construction. Experience enhanced power and control with our selection of diverse and sturdy cordless blowers.
| Compare | Image | California Emission Compliant | Max Air Velocity | Max Air Volume | Start Type | Warranty | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Yes | 160 mph | 100 CFM | Trigger | 5 yr | WB501236 | $159.95 | ||
![]() | No | 95 mph | 2237 CFM | Electric with Recoil Backup | 3 Years Residential, 90 Days Commercial yr | WBB3220866 | $5,259.00 | ||
![]() | No | 66 mph | 2038 CFM | Electric with Recoil Backup | 2 Years Residential, 90 Days Commercial yr | WBB3220864 | $6,639.00 | ||
![]() | No | 66 mph | 2038 CFM | Manual | 2 Years Residential, 1 Year Commercial yr | WBB3220853 | $3,539.00 | ||
![]() | Yes | 120 mph | 450 CFM | Trigger | 3 yr | Ships Same Day WBB2280546 | $255.95was $345.95 Save $90.00 | ||
![]() | Yes | 120 mph | 473 CFM | Trigger | 3 yr | Ships Same Day WB535956 | $799.00 |