Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Lawn Mowers

Lawnmowers help efficiently maintain areas such as fields, trails and other commercial outdoor spaces. Most models maneuver easily and have excellent speed and precision. Lawnmowers can be used on rough terrain, and are designed to reduce mowing time. Ideal for landscapers or any other commercial outdoor maintenance needs.
Filters

Gas Powered Push Lawn Mowers

Gas Powered Push Lawn Mowers
Gas Powered Push Lawn Mowers are the choice for lawns of all sizes, delivering a combination of versatility and dependability. Designed with powerful performance and user-friendly features, these CARB compliant mowers ensure efficient lawn care. Equipped with side discharge, rear bag, and mulching capabilities, they provide a range of options. Battery powered options are available.
CompareImageDeck SizeMax Cutting HeightSelf PropelledMulching OptionStart TypeCalifornia Emission CompliantBrandModel #Price
Pulsar PPG1221 21" Deck 140CC Gas Push Lawn Mower Briggs & Stratton Engine Mulching & Bagging Option
21 in
3 in
No
Yes
Recoil
Yes
Pulsar
WB535693$465.95

Walk Behind Brush Cut Mowers

Walk Behind Brush Cut Mowers
Walk Behind Brush Cutting Mowers feature rugged construction and high-performance engines that deliver reliable cutting power. These mowers have multi speed transmissions ideal for setting a comfortable pace, large chevron tires to easily roll over rough terrain, and handle bar mounted gear shifter for beter operator control. ...See Less
Mower Bags

Mower Bags