Walking Canes

Walking Canes

Walking Canes Are Used For The Injured, Elderly, Handicapped And Others Requiring Support While Walking.

Walking Canes are made from anodized aluminum, vinyl and other high quality materials for long lasting durability and dependability. Variety of designs, colors, sizes and styles available. Comfort grip handle and non-marring tips provide stability. Tipped base prevents scratching and marring of floors and other surfaces. Height adjustable handles allow for personalized adjustments. Types are T Handle, All Terrain, Bag, Blind Folding, Cane Seat, Cane Tip, Folding, Offset Handle, Round Handle and Quad. Weight capacities are 200, 250, 300 and 350 lbs. Variety of colors available. Sizes are 3/4' Tubing, 18" x 8", Bariatric, Small Base and Standard. Dimensions vary per type.


DESCRIPTION
  • DESCRIPTION
COMPARE WEIGHT
TYPE SIZE DESCRIPTION HANDLE HEIGHT CAPACITY COLOR IMAGE MODEL QTY PRICE