Powder Coated Steel Narcotic Cabinets

Powder Coated Steel Narcotic Cabinets

Lakeside® Narcotic Cabinets Are Used For Storing and Securing Medications And Other Valuables.

These cabinets have high-security cam locks to protect against tampering. The steel exterior and full-length piano hinges keep doors tightly aligned for added security. Available with adjustable shelves.

  • 1 or 2 door styles available
  • 1, 2, 3, and 4 shelf quantities available
  • Double and Single Door types available
  • Available lock types are Prox Reader Lock and Key, Double Key Lock, Double Tubular Lock, Keypad Lock and Key, Push Button Combo Lock, Single Key Lock, and Single Tubular Lock
  • Heights range from 7-1/4" to 30"
  • Widths range from 7" to 30"
  • Depths range from 4" to 10-1/2"
  • Colors are beige or gray



BRAND
  • BRAND
W"
  • W"
D"
  • D"
H"
  • H"
DOOR
  • DOOR
LOCK
  • LOCK
SHELF QTY.
  • SHELF QTY.
COMPARE DIMENSIONS
BRAND W" D" H" DOOR LOCK SHELF QTY. COLOR IMAGE MODEL QTY PRICE
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
107.22.48.243:46