Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI Surface Mounted Stainless Steel Medicine Cabinet

Rollover image to zoom in

Click image to enlarge

ASI Surface Mounted Stainless Steel Medicine Cabinet

Item #: WBB201903

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $654.52 Save up to 36%
Price: $ 417.95
Product Information
Customer Review
Product Q&A
Accessories
ASI Surface Mounted Stainless Steel Medicine Cabinet

Medicine Cabinets Provide Ample Room For All Your Bathroom And Medicinal Storage Needs.


Surface mounted stainless steel swing door medicine cabinet is made of 20 gauge, Type 304 stainless steel with a #4 satin finish. Mirror glazing is made of #1 quality 1/4" thick polished plate glass that is silver coated. Mirrored door is secured using a full length 3/16" dia. heavy duty stainless steel piano hinge. Door closed using magnetic catch. Medicine cabinet includes three adjustable stainless steel shelves. 15 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAmerican Specialties
    • MANUFACTURERS PART NUMBER0953
    • WIDTH INCHES18-1/4 (46.36 cm)
    • DEPTH INCHES4-3/4 (12.07 cm)
    • HEIGHT INCHES24-1/4 (61.6 cm)
    • COLOR FINISHSatin
    • CONSTRUCTIONStainless Steel
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • STYLESurface Mounted
    • ASSEMBLYAssembled
    • SHELVING CONSTRUCTIONStainless Steel
    • TYPEBathroom Medicine Cabinet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.