Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plano Medical Trauma Box 747004 - Extra Large w/ 3 Trays 20-13/16"W x 11-1/2"D x 12-3/4"H, Orange

Rollover image to zoom in

Click image to enlarge

Plano Medical Trauma Box 747004 - Extra Large w/ 3 Trays 20-13/16"W x 11-1/2"D x 12-3/4"H, Orange

Item #: WBB1634980

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $190.95
Product Information
Customer Review
Product Q&A
Accessories
Plano Medical Trauma Box 747004 - Extra Large w/ 3 Trays 20-13/16"W x 11-1/2"D x 12-3/4"H, Orange

The 747 Extra Large Front Access 3 Tray Medical Box has been used for over 30 years by emergency and medical professionals worldwide. Manufactured from ABS, this storage box features three fold out trays, a large bulk storage area, a brass bail latch and a swivel handle.

Product Specifications

    • WIDTH INCHES20-13/16 (52.86 cm)
    • DEPTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES12-3/4 (32.39 cm)
    • COLOR FINISHWhite Base, Orange Lid
    • ASSEMBLYAssembled
    • BRANDPlano Molding
    • CONSTRUCTIONABS
    • TYPEMedical Box
    • WEIGHT LBS15 (6.82 kg)
    • MANUFACTURERS PART NUMBER747004
    • PACKAGE QUANTITY1
    • SERIESMedical Box
    • STYLE3-Compartment Trays Medical Box
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.