Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art H15056-0000 Piezo Electric Gas Lighter, 10-7/16"L, 1/PK

Rollover image to zoom in

Click image to enlarge

Bel-Art H15056-0000 Piezo Electric Gas Lighter, 10-7/16"L, 1/PK

Item #: WBB2140666

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($133.90)

Price: $66.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art H15056-0000 Piezo Electric Gas Lighter, 10-7/16"L, 1/PK

Just what you need for safely lighting Bunsen burners, gas stoves, propane or oxy-acetylene torches. Requiring no batteries or fuel refills, the Piezo Electric Gas Lighter has a comfortable plastic pistol-grip with a push-button trigger that creates an electrical spark (not a flame) at 20Kv with each squeeze.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBERH15056-0000
    • LENGTH INCHES10-7/16 (26.51 cm)
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • WEIGHT LBS3.1 oz.
    • DESCRIPTIONPiezo Electric Gas Lighter
    • MATERIAL(S)Steel, Plastic Pistol-Grip
    • COLORNatural
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.