Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LW Scientific SHL-PPF7-06F1 Pipette Shaker, 6 Pipette Capacity, 2500 RPM

Rollover image to zoom in

Click image to enlarge

LW Scientific SHL-PPF7-06F1 Pipette Shaker, 6 Pipette Capacity, 2500 RPM

Item #: WBB1961330

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $587.54 Save up to 23%
Price: $452.95
Product Information
Customer Review
Product Q&A
Accessories
LW Scientific SHL-PPF7-06F1 Pipette Shaker, 6 Pipette Capacity, 2500 RPM

LW Scientific pipette shakers easily achieve consistent results in specimen separation and are especially effective for blood preparation. The LWS 6 place shaker has the option of either continuous motion or timed motion using the 15 minute timer. Compact size and durability make the LW Scientific pipette shaker convenient for any laboratory.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLW Scientific
    • MANUFACTURERS PART NUMBERSHL-PPF7-06F1
    • LENGTH INCHES8 (20.32 cm)
    • WIDTH INCHES8 (20.32 cm)
    • HEIGHT INCHES7 (17.78 cm)
    • WEIGHT LBS3 (1.36 kg)
    • DESCRIPTIONPipette Shaker
    • CONSTRUCTIONPlastic
    • COLOR FINISHWhite
    • CAPACITY(6) 5-7ml Pipettes
    • VOLTAGE110V or 220V
    • LIMITED WARRANTY1 Year
    • MAX RPM2500
    • PACKAGE INCLUDESPipette Shaker And Power Cord

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.