Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bel-Art F37876-0001 Autoclavable, Reusable Polycarbonate Vaccu-Pette/96 Pipetting Device - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

Bel-Art F37876-0001 Autoclavable, Reusable Polycarbonate Vaccu-Pette/96 Pipetting Device - Pkg Qty 10

Item #: WBB2140518

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$59.95 each

Sold in packages of 10

Price: $599.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art F37876-0001 Autoclavable, Reusable Polycarbonate Vaccu-Pette/96 Pipetting Device

This pipetting device can aspirate or dispense 96 wells in less than 10 seconds. It speeds up repetitive washing, dispensing or aspirating of wells by working simultaneously. Simply connect a disposable plastic syringe and withdraw the plunger to transfer liquid. Excellent for simultaneously changing media or the addition/removal of reagents from a 96 well plate. Made of transparent plastic material, it has a vacuum outlet at one end, and a short length of 3.2mm I.D. (1/8") tubing is supplied for syringe connection. Requires a 30ml or larger disposable sterile syringe (not included). Sterile/Disposable model is molded of clear, disposable plastic that can be used only once and cannot be autoclaved or gas sterilized. Autoclavable/Reusable model is molded of polycarbonate, must be sterilized by autoclaving prior to use in order to avoid contamination. It cannot be gas sterilized because of the possibility of residual trapped gases.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBERF37876-0001
    • LENGTH INCHES5 (12.7 cm)
    • WIDTH INCHES3-3/8 (8.57 cm)
    • HEIGHT INCHES1-7/16 (3.65 cm)
    • DESCRIPTIONVaccu-Pette/96 Pipetting Device
    • CONSTRUCTIONPolycarbonate
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.