Bel-Art H13680-0070 Flowmi™ 70μm Cell Strainers For 1000μl Pipette Tips, 50/PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Bel-Art H13680-0070 Flowmi™ 70μm Cell Strainers For 1000μl Pipette Tips, 50/PK - Pkg Qty 6

Item #: WBB2140623

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$129.95 each

Sold in packages of 6

Price: $779.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art H13680-0070 Flowmi™ 70μm Cell Strainers For 1000μl Pipette Tips, 50/PK

Scienceware® Flowmi™ Cell Strainers provide fast and efficient filtering of small volume samples (up to 1000μl) and are unmatched at preserving sample volume. These sterile, 40μm or 70μm porosity strainers remove cell aggregates and create uniform single cell suspensions while decreasing the potential for clogging of FLOW or FACS instruments. Compact tray holds 50 Flowmi™ Cell Strainers ready for press and fit attachment to a wide variety of 1000μl pipette tips including Fisherbrand Sure-One, VWR brand, Axygen, Nichiryo and Eppendorf. The tray features a sliding cover for easy, one-handed use and is packaged in a re-sealable bag to maintain sterility when used in a laminar flow hood or biohazard hood. Patent pending. Flowmi is recommended for use with samples having a maximμm concentration of 2 million cells/ml (40μm) or 4 million cells/ml (70μm). FACS is a registered trademark of Becton-Dickinson Corporation.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBERH13680-0070
    • DESCRIPTIONFlowmi™ Cell Strainers For 1000μl Pipette Tips
    • COLORWhite
    • TYPECell Strainers
    • PACKAGE QUANTITY50
    • POROSITY70 Micron