Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LW Scientific WBL-20LC-SSD1 Water Bath with PID Controller, 20 Liters

Rollover image to zoom in

Click image to enlarge

LW Scientific WBL-20LC-SSD1 Water Bath with PID Controller, 20 Liters

Item #: WBB1961329

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,518.08 Save up to 18%
Price: $ 1,247.00
Product Information
Customer Review
Product Q&A
Accessories
LW Scientific WBL-20LC-SSD1 Water Bath with PID Controller, 20 Liters

LW Scientific Water Bath creates a constant temperature with an open reservoir and immersion circulator, ideal for heating temperature-sensitive samples. The stainless steel reservoir is seamless, eliminating the possibility of rust and leaks, and the rounded corners are easy to clean. The control unit achieves the desired temperature quickly and maintains a constant temperature to prevent sample overheating. Select desired setting with the touch-pad digital controller, and view the actual temperature on the red LED display. The compact design and stainless steel reservoir make this product a must for every lab.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLW Scientific
    • MANUFACTURERS PART NUMBERWBL-20LC-SSD1
    • WEIGHT LBS21.2 lbs. (9.64 kg)
    • DESCRIPTIONWater Bath with PID Controller
    • CONSTRUCTIONStainless Steel
    • CAPACITY LITERS20
    • EXTERIOR DIMENSIONS21.2"L x 13.4"W x 7.5"H
    • WORKING ACCESS DIMENSIONS19.3"L x 11.4"W x 5.9"H
    • TEMPERATURE RANGEAmbient +5° to 100°C
    • TEMPERATURE STABILITY±0.2°C
    • CONTROLLER TYPEDigital
    • VOLTAGE110V
    • TYPEWater Baths
    • APPROVALCE Certified
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.