Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HEMCO® EcoFlow Fume Hood with Vapor Proof Light, 36"W x 23"D x 36"H

Rollover image to zoom in

Click image to enlarge

HEMCO® EcoFlow Fume Hood with Vapor Proof Light, 36"W x 23"D x 36"H

Item #: WBB669457

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,962.25 Save up to 19%
Price: $3,209.00
Product Information
Customer Review
Product Q&A
HEMCO® EcoFlow Fume Hood with Vapor Proof Light, 36"W x 23"D x 36"H

Features:
  • Provides an economical solution for laboratories where space is limited.
  • Ideal for additional hood space and student workstations.
  • Requires less exhaust air to be drawn from the lab.
  • Durable one-piece construction featuring all coved corners for easy cleaning.
  • Unit is completely molded of corrosion and chemical resistant, fire retardant composite resin.
  • Equipped with vapor proof light fixture and switch which provides a bright, glare free work area. Includes 6ft 3-wire power cord.
  • Vertical sliding clear acrylic sash, and is fully adjustable to allow easy access into the fume chamber.
  • Includes built-in work surface.
  • 6" diameter outlet collar
  • Convenient control switch wired to a single point junction 115V box.
  • Ergonomic Air Foil allows air to sweep across the work surface & maintain uniform airflow.
  • All electrical services are U.L and C.S.A. approved.
  • Unit is shipped completely assembled.
  • Does not include exhaust blower - requires a remote blower.
NOTE: Exhaust Blower Not Included.

Product Specifications

    • BRANDHEMCO®
    • MANUFACTURERS PART NUMBER90311
    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES23 (58.42 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • DESCRIPTIONEcoFlow Fume Hood
    • CONSTRUCTIONChemical Resistant Composite Resin
    • COLORSilver Beige
    • VOLTAGE115V
    • HERTZ60Hz
    • TYPEDucted Fume Hoods
    • CERTIFICATIONSUL, NFPTA & CSA Approved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.