Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saint Gobain Sanitary Drain Options

Saint Gobain Sanitary Drain Options

Saint Gobain Sanitary Drain Options Are Designed For Use With Sanitary Vessel Operations.

Saint Gobain Sanitary Drain Options are made of polypropylene for long lasting durability. Ball valve provides 1/4-turn opening/closing, sanitary flanges and approximate 45-second flush time. Autoclavable when handle is removed. Manually activated conical drain valve offers complete drainage, complete mixing while eliminating ""dead leg"". Diaphragm valve offer perfluoroalkoxy (PFA) interior diaphragm, multi-position handle to precisely vary flow rate and approximate 6- second flush time. Not autoclavable. Types are Ball Valve, Conical Drain Valve and Diaphragm. Color finish is White. Sizes are 1-1/2 in./38 mm and 2 in./51 mm. Package quantity is 1.


TYPE
  • TYPE
SIZE INCHES
  • SIZE INCHES
SIZE MM
  • SIZE MM
COMPARE MANUFACTURERS
TYPE SIZE INCHES SIZE MM PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.145.71.49:44