Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
UNITRON® Stereo Microscopes

UNITRON® Stereo Microscopes

UNITRON® Stereo Microscopes Allow Versatile Magnification For Applications Including Inspection, Research, Quality Control And More.

UNITRON® stereo microscopes are made of steel, aluminum and polyethylene for long lasting durability. Optics, resolution, focus depth and large fields of view provide user accuracy and efficiency. Microscope types include Z10 Ergo Zoom Stereo, Z10 Zoom Stereo, Z6 Ergo Zoom Stereo, Z6 Zoom Stereo, Z650HR Zoom Stereo, Z730 Zoom Stereo, Z8 Ergo Zoom Stereo, Z8 Zoom Stereo and more. Available head types are Binocular and Trinocular. Magnifications range from 6X-50X to 8X-80X. Zoom ratios are 10:1, 4.3:1, 6.3:1 and 8:1. Viewing head angles are 0° - 35°, 20°, 30° and 45°. Mounting stand options are Ball Bearing Boom, Boom, Coaxial Coarse/Fine Focus LED, E-LED, Flex Arm, LED, Plain Focusing and Pole. Available colors are Beige and Beige/Black. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
HEAD TYPE
  • HEAD TYPE
RANGE
  • RANGE
ZOOM RATIO
  • ZOOM RATIO
VIEWING HEAD
  • VIEWING HEAD
MOUNTING
  • MOUNTING
COMPARE MAGNIFICATION
DESCRIPTION HEAD TYPE RANGE ZOOM RATIO VIEWING HEAD MOUNTING IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.236.133:46