Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Luxo Microscopes and MIDAS®

Luxo Microscopes and MIDAS®

Luxo Microscopes and MIDAS® Capture And Document Images For Hospitals, Laboratories, Law Enforcement And More.

Luxo's MIDAS® (Microscope Inspection Digital Application System) is a horizontally positioning digital handheld inspection system allowing the capture and documentation of images using a polarizing lens and 1.3 MP USB camera. System is designed for inspection, leak detection, criminology, currency verification, mineral examination and more. MIDAS® is ESD-Safe and suitable for use in static-sensitive environments. Available types are Digital Microscope and Stereo Zoom Microscope. Head types are Binocular, Digital and Trinocular. Magnifications include 10X - 200X, 6.5X - 45X and 7X - 45X. Working distances are 10X (150mm), 20X (95mm), 50X (13mm), 200X (2mm), 118mm and 95mm. Light sources are 150W Fiber Optic Illuminator w/ Ring Light, 17W Fluorescent Ring Light, 18W Dimmable LED-High Output Ring Light, 6 White-Light LEDs, 9W Dimmable LED Ring Light, 9W LED-3000 Ring Light and not included. Mouting options are Articulating Arm w/ Clamp, Dual Boom Stand, Gooseneck Stand and Single Boom Stand. Dimensions vary.


TYPE
  • TYPE
HEAD TYPE
  • HEAD TYPE
MAGNIFICATION
  • MAGNIFICATION
DISTANCE
  • DISTANCE
LIGHT SOURCE
  • LIGHT SOURCE
MOUNTING
  • MOUNTING
ESD SAFE
  • ESD SAFE
COMPARE WORKING
TYPE HEAD TYPE MAGNIFICATION DISTANCE LIGHT SOURCE MOUNTING ESD SAFE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.124.79:46