SHOWN AS ITEM A

Bel-Art F18631-0715 The Collector Blood Tray, Complete Set, 14"L x 11-1/2"W x 2"H, 1/PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Bel-Art F18631-0715 The Collector Blood Tray, Complete Set, 14"L x 11-1/2"W x 2"H, 1/PK - Pkg Qty 4

Item #: WBB2140627

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$184.95 each

Sold in packages of 4

Price: $739.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art F18631-0715 The Collector Blood Tray, Complete Set, 14"L x 11-1/2"W x 2"H, 1/PK

This versatile blood collection tray carries all you need from the lab to your patient, and can be rearranged to meet your specific needs. Includes two, 40-place test tube racks for tubes up to 16mm O.D., one 18-place slide holder, a large requisition section, and adjustable partitions to hold needles, syringes, cotton and other materials. Sturdy polypropylene plastic construction holds its shape even when fully loaded. Steam autoclavable at 121°C (250°F). Detachable handle is 17.8cm (7") high.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBERF18631-0715
    • LENGTH INCHES14 (35.56 cm)
    • WIDTH INCHES11-1/2 (29.21 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • DESCRIPTIONComplete Blood Tray Set
    • CONSTRUCTIONPolypropylene Plastic
    • COLORWhite
    • TYPEBlood Collection
    • PACKAGE QUANTITY1