Support Stands

Support Stands

Bel-Art H18303-0000 Heavy Duty Support Stand, 8-1/2" x 16" x 1-3/4" Base, 30" x 1/2" Rod

Excellent for use in severe corrosive conditions, this heavy-duty support stand is made of polypropylene plastic and metal, yet has no exposed metal parts. Measuring 21.5 x 40.5 x 5cm H (8-1/2 x 16 x 1-3/4"), the base has a smooth surface for easy cleaning and weighs 2.5kg (5.5 lbs) for stability. A 12.5mm dia x 76cm L (1/2 x 30") rod can be screwed into the center of the base, or at either end, and has a deep thread and sturdy tightening knob.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS
DESCRIPTION L" W" H " COLOR CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.198.200.157:46