Drying Racks

Drying Racks

Bel-Art F18933-0012 Lab-Aire II Single-Sided Non-Electric Benchtop Dryer, 2-Tier

Laboratory space is always in high demand making the small footprint of the Scienceware® Lab-Aire® II Drying Racks a practical solution for drying and storing fragile, frequently used labware. Lab-Aire II Non-Electric Benchtop Dryers lets you place your dryer wherever it will be most convenient. Rugged ABS plastic will never corrode and easily wipes clean and the drip/storage trays have scalloped wells to hold long thin labware. Small (3"), medium (4") and large (5") pegs can be moved and repositioned to hold a variety of labware including beakers, flasks, bottles, test tubes and cylinders. Choose a single sided model to fit nicely against a wall for economy of space or double your capacity with a minimal increase in footprint with a double-sided model. A sturdy base provides excellent balance and support. Extra accessories and a variety of different sizes/configurations let you create a drying system that works for you.


L"
  • L"
W"
  • W"
H"
  • H"
COMPARE DIMENSIONS
STYLE DESCRIPTION L" W" H" CAPACITY CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.167.29.208:44