Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cuvette Racks

Cuvette Racks

Cuvette Racks Hold Cells With Minimal Physical Contact To Eliminate Scratching And Damage.

Cuvette Racks are made of polypropylene for long lasting durability and dependability. Provides gentle no-scratch support for fragile and expensive spectrophotometer cuvettes. Two tier rack design supports cuvettes with minimum physical contact, greatly reducing damage. Only corners of cuvettes touch racks. Accommodates from 12 to 20 cuvettes of 10 mm light path. Will not scratch quartz cuvettes. Steam autoclavable at 121° C (250° F). Types are Cuvette Rack-No-Wire™, Cuvette Racks and Spectro Cuvette Rack. Number of cuvette places are 12 and 20. Color finish is White. Dimensions vary per type. Package quantity is 1.


DESCRIPTION
  • DESCRIPTION
PLACES
  • PLACES
COMPARE DIMENSIONS
DESCRIPTION CAPACITY PLACES L" W" H" CONSTRUCTION IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.91.16.95:46