Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Mobility Aids & Wheelchairs

(62 items)

Recently Viewed

Categories

  • PVI Threshold Ramps

    PVI Threshold Ramps
    See all 10 items in product family
    PVI Threshold Ramps Provide Smooth Entrance Through Doorways, Over Raised Landings Or Curbs And More.

    Threshold Ramps are made from 100% recycled rubber or aluminum for long lasting durability. Rubber ramps are easy to install and can be trimmed to size to fit individual doorways. Adhesive is required under threshold for safe footing. Aluminum ramps feature slip-resistant surfaces for increased traction and safety. Include mounting holes for secure installation. Ramp capacities are 600 lbs., 800 lbs. and No Load Limitations. Dimensions vary by model.

    Click for more
  • PVI Solid Ramps

    PVI Solid Ramps
    See all 4 items in product family
    PVI Solid Ramps Are Easy To Lift, Carry And Move Into Position When Needed.

    PVI Solid Ramp is welded from lightweight aluminum for long lasting durability and corrosion resistance. Ramp underside is reinforced for added strength and holding capacity of up to 800 lbs. Rubber anti-slip surface provides better traction and safe footing. Containment edge on either side prevents wheelchairs, scooters, dollies and other equipment from falling off. Dimensions are 36"L x 30"W x 66"H, 48"L x 30"W x 8"H, 60"L x 30"W x 10"H or 60"L x 36"W x 10"H.

    Click for more
  • PVI Foldable Ramps

    PVI Foldable Ramps
    See all 9 items in product family
    PVI Foldable Ramps Are Portable Options To Help Wheelchairs, Scooters, Walkers Or Strollers Overcome Rise Or Incline.

    PVI Foldable Ramps are welded from lightweight aluminum for long lasting durability and performance. Anti-slip surface provides safe traction. Single-Fold Ramp folds in half for easy carrying. Multi-Fold Ramp and Utility Ramp separate into two pieces or fold in half for carrying like a suitcase. Closure strap locks ramp panels together for safe transport. All ramps accommodate wheelchairs and scooters up to 800 lbs. with various wheel configurations. Dimensions vary by model.

    Click for more
  • PVI OnTrac Ramps with Handrails

    PVI OnTrac Ramps with Handrails
    See all 2 items in product family
    PVI Ontrac Ramps Set Up In Minutes To Provide Safe Entrance For Scooters, Walkers, Wheelchairs, And More.

    PVI Ontrac Ramps are all welded of lightweight aluminum for long lasting durability. Non-skid grooved surface offers superior traction and slip resistance. Extruded aluminum handrails and 2" curbs prevent wheelchairs and scooters from falling off. Ramp features temporary or permanent installation with included security pins to meet building codes. Dimensions are 84"L x 36"W x 7"H and 96"L x 36"W x 8"H.

    Click for more
  • Vestil Wheelchair Ramps

    Vestil Wheelchair Ramps
    See all 3 items in product family
    The Americans With Disabilities Act (ADA) Requires That All Buildings Must Be Accessible To Disabled Persons.

    Failure to comply may result in monetary damages and civil penalties. According to ADA rules and regulations, for every inch of rise you must have a foot of wheelchair ramp in length.

    Our convenient wheelchair ramps allow disabled individuals to easily access curbs in front of buildings. Handicap ramps feature slip-resistant surface and curb edges for safety.

    Fold-A-Way Ramps permit easy one-person storage and handling. Portable wheelchair ramps include 2 handles for easy positioning. Folded dimensions are 63"L x 7-1/4"H.

    Telescopic Ramps have a lightweight aluminum construction and has a serrated surface for traction. Retracted length is 56".

    Roll-O-Ramp features wheels mounted to the curb of the ramp for portability and beveled ramp edges for a smooth transition from the wheelchair ramp to the ground.
    Click for more
Featured Items